Shop All Night Lights
Eaton Wiring Devices
Nightlight Led Dim Photo Ivory
Mfr # 7737V-BOX
Zoro # G206903058
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Wiring Method Back and Side
- Height 4.25 in
- Length 2 in
- Features Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 7737V-BOX
- Zoro # G206903058
- UPC # 32664727757
- Country of Origin China
- Category Night Lights
Dimensions
Height | 4.25 in |
Length | 2 in |
Allowable Wire Size | #14-12 AWG |
Details
Color | Ivory |
Wiring Method | Back and Side |
Features | Dimmable |
Amperage Rating | 15A |
Combination Type | Night Light |
Product Design | Decorator |
Fixture Material | Thermoplastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Fc12t10/cw replacement light bulb lamp (FC12T10/CW LIGHT BULB / LAMP)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3831L, 5000K (DMW2 L24 3000LM AFL MD MVOLTGZ1050K80CRI)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21273)
- DWELLINGDESIGNS 22 x 3.5 x 1 in. Berkshire Thermoformed PVC Ceiling Medallion - 10.125 in. (DW290605)
- EATON WIRING DEVICES Nightlight W/Swtch 15Amp 125V (BP850W)
- LIGHT IT! SENSOR LIGHT SFT GLW BRZ (30300-307)
- NEON KNIGHT Neon Pineapple Light (NS1906033)
- NEON KNIGHT Neon Flamingo Light (NS1906031)
- CAROLINES TREASURES Carolines Treasures SB3018CNL Jeepers Creepers with Bat & Spider web Halloween Ceramic Night Light (SB3018CNL)
- GIFT ESSENTIALS Beautiful Owl Nightlight (GE260)
- GIFT ESSENTIALS Cardinal Nest Whirligig (GEBLUEG149)
- Eaton Wiring Devices Night Lights