Shop All Locking Plugs
Eaton Wiring Devices
Locking Gnd 3Wire Plug 2P 250V
Mfr # L620P
Zoro # G207042909
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.79in
- Amps - Plugs and Receptacles 20A
- Material Nylon
- Application Industrial
- NEMA Configuration L6-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # L620P
- Zoro # G207042909
- UPC # 32664391200
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 1.79in |
Details
Amps - Plugs and Receptacles | 20A |
Material | Nylon |
Application | Industrial |
NEMA Configuration | L6-20 |
Color | Black, white |
Weight (Lbs.) | .19 LB |
Number Of Poles | Two-pole |
Number Of Wires | Three-wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 350A, 600V AC, Non-Indicating (LPJ-350SP)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCG13)
- EATON WIRING DEVICES 30A Twstlck Gnd 3Wire Plug (L530P)
- EATON WIRING DEVICES Locking Plug 4Wr 30A 125/250V (L1430P)
- EATON WIRING DEVICES Range Nylon Locking Plug (CWL515P)
- EATON WIRING DEVICES Plg Lck 20A 125V Blk (L1420P)
- EATON WIRING DEVICES Plg Lck 30A 250V Blk (L630P)
- EATON WIRING DEVICES Plug Locking Black 20A/125V (L520P)
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511S)
- Eaton Wiring Devices Locking Devices