Shop All Lampholders
Eaton Wiring Devices
Lampholdr Porc Wht 660W 250V
Mfr # 604-SP
Zoro # G406891032
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.63 in
- Length (In.) 1.88 IN
- Wire Gauge (AWG) #14- #10 AWG
- Features Keyless Switch
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 604-SP
- Zoro # G406891032
- UPC # 32664750625
- Country of Origin China
- Category Lampholders
Dimensions
Height | 4.63 in |
Length (In.) | 1.88 IN |
Details
Wire Gauge (AWG) | #14- #10 AWG |
Features | Keyless Switch |
Material | Porcelain |
Lamp Base | Medium |
Color | White |
Wiring Method | Feed-Through |
Actuator Type | Pull chain |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-G-BLS)
- ILC Replacement for Verilux Happy Eyes 27 Watt 27W replacement light bulb lamp (HAPPY EYES 27 WATT 27W VERILUX)
- ILC Replacement for GE General Electric G.E 11210506ctc000c (11210506CTC000C GE GENERAL ELECTRIC G.E)
- CURRENT PAR 38 E26 (Medium) LED Floodlight Bulb Green (93100881)
- EATON WIRING DEVICES S752WSP Cleat Socket, 250 V, 660 W, White (S752W-SP)
- EATON WIRING DEVICES Pigtail Lampholdr Wp#124 (00124-00D)
- EATON WIRING DEVICES Lampholder Interior Pull Chain (2982-BOX)
- EATON WIRING DEVICES Pushthru Lamp Socket (4352464)
- EATON WIRING DEVICES Pull Chain Socket (4352290)
- EATON WIRING DEVICES Hldr Lmp Fluor 660W 600V Wht (2510W-BOX)
- BRYANT Lampholders, Medium Base, Prefocus Incandescent Lampholder, 500W 250V (3743R)
- Eaton Wiring Devices Lampholders