Shop All Lampholders
Eaton Wiring Devices
Lampholder Fluor Slm Plung Wht
Mfr # 2507W-BOX
Zoro # G106941419
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.316 in
- Watts 660W
- Standards UL Listed
- Width 1.891 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2507W-BOX
- Zoro # G106941419
- UPC # 32664494956
- Country of Origin United States
- Category Lampholders
Dimensions
Height | 1.316 in |
Width | 1.891 in |
Length (In.) | 1.674 IN |
Details
Watts | 660W |
Standards | UL Listed |
Item | Fluorescent |
Color | White |
Features | Non-Shunted, T8/T12 |
Wiring Method | Push Wiring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Streamlight STL-73302 Pocket Mate with USB Cord; Blue (STL-73302)
- WESTINGHOUSE Fixture Wall 100W Polished Brass Frosted Etched Grape Ruffled Edge Glass (6660100)
- ILC Replacement for Gardner Ws-85 Wall Sconce replacement light bulb lamp (WS-85 WALL SCONCE GARDNER)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC12)
- EATON WIRING DEVICES Pigtail Lampholdr Wp#124 (00124-00D)
- EATON WIRING DEVICES Pushthru Lamp Socket (4352464)
- EATON WIRING DEVICES Hldr Lmp Fluor 660W 600V Wht (2510W-BOX)
- EATON WIRING DEVICES Lampholder Interior Pull Chain (2982-BOX)
- EATON WIRING DEVICES S752WSP Cleat Socket, 250 V, 660 W, White (S752W-SP)
- EATON WIRING DEVICES Pull Chain Socket (4352290)
- LEVITON Lampholder, 660 W, Medium Bi-Pin (G13) (13662-SWP)
- Eaton Wiring Devices Lampholders