Shop All Lampholders
Eaton Wiring Devices
Lampholder Fixture 660W 250V
Mfr # 1198-BOX
Zoro # G906941381
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.9 IN
- Material Phenolic
- Watts 660W
- Color Black
- Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1198-BOX
- Zoro # G906941381
- UPC # 32664304200
- Country of Origin United States
- Category Lampholders
Dimensions
Length (In.) | 5.9 IN |
Width | 6.1 in |
Height | 12.1 in |
Details
Material | Phenolic |
Watts | 660W |
Color | Black |
Voltage | 250V |
Standards | UL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent S, Replacement For Donsbulbs, 10S6/10Dc-230V (10S6/10DC-230V)
- ILC Replacement for Utilitech Yga03a41-a19-9w-830 replacement light bulb lamp (YGA03A41-A19-9W-830 UTILITECH)
- NUVO 1-Light, LED, 12W Track Head, Round, Matte Black, 36 Deg. Beam (TH404)
- MR BEAMS Wireless Motion Sensing LED Spotlight (MB390)
- EATON WIRING DEVICES Hldr Lmp Fluor 660W 600V Wht (2510W-BOX)
- EATON WIRING DEVICES Pigtail Lampholdr Wp#124 (00124-00D)
- EATON WIRING DEVICES Pushthru Lamp Socket (4352464)
- EATON WIRING DEVICES Lampholder Interior Pull Chain (2982-BOX)
- EATON WIRING DEVICES Lampholdr Porc Wht 660W 250V (604-SP)
- EATON WIRING DEVICES S752WSP Cleat Socket, 250 V, 660 W, White (S752W-SP)
- ILB GOLD Socket, Replacement For Light Bulb / Lamp 64638 Hlx Socket: (64638 HLX SOCKET)
- Eaton Wiring Devices Lampholders