Shop All Plug Adapters
Eaton Wiring Devices
Keyless Lamp Socket Adapter
Mfr # 738B-BOX
Zoro # G207042985
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Height 3.26 IN
- Product Length/Depth 1.42 IN
- Product Width 1.47 IN
- Certifications UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 738B-BOX
- Zoro # G207042985
- UPC # 32664273001
- Country of Origin United States
- Category Plug Adapters
Dimensions
Product Height | 3.26 IN |
Product Length/Depth | 1.42 IN |
Product Width | 1.47 IN |
Details
Certifications | UL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (8315-CT)
- ECM INDUSTRIES 2PK TOG Switch Boot (GSW-20)
- ZORO SELECT Channel Connecting Plate, Silver (V344EG)
- LITTELFUSE Open Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600302CID)
- EATON WIRING DEVICES Tap 3Outlet Gnd 2P3W Plast Brn (1147B-BOX)
- EATON WIRING DEVICES 1482B-Box Tap Cube 2P 3Outlt G (1482B-BOX)
- EATON WIRING DEVICES Keyless Lamp Socket Adapter (BP758B)
- EATON WIRING DEVICES Plg W/Grip 3Wire Vnyl 20A 125V (4409-BOX)
- EATON WIRING DEVICES Cube Tap 3-Outlet 3Wire Ivory (1482V-BOX)
- AC WORKS 1.5FT 50A RV/ Range/ Generator 14-50 Plug to 6-50R 50A 250V Welder Adapter (WD1450650-018)
- SUPERIOR ELECTRIC RV Adapters 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA TT-30R, 12 Inch 12AWG/3 Cord (RVA1501)
- Eaton Wiring Devices Plug Adapters