Shop All Lampholders
Eaton Wiring Devices
Ivry Keyless Lampholder Tap
Mfr # 715V-BOX
Zoro # G606941407
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.29 in
- Length (In.) 1.42 IN
- Features One socket to one socket with two 250W NEMA 1-15R outlets, Keyless switch
- Height 3.03 in
- Lamp Base Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 715V-BOX
- Zoro # G606941407
- UPC # 32664270307
- Country of Origin United States
- Category Lampholders
Dimensions
Width | 1.29 in |
Length (In.) | 1.42 IN |
Height | 3.03 in |
Details
Features | One socket to one socket with two 250W NEMA 1-15R outlets, Keyless switch |
Lamp Base | Medium |
Standards | cULus Listed |
Color | Ivory |
NEMA Configuration | 1-15R |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zoro 10s6-230v replacement light bulb lamp, 10PK (10S6-230V ZORO)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Iopa-3P32-Hl-N (IOPA-3P32-HL-N)
- ILC Replacement for Martin Surgical Chromophare D300 replacement light bulb lamp (CHROMOPHARE D300 MARTIN SURGICAL)
- MILWAUKEE TOOL M18 ROVER Dual Power Flood Light (Tool Only) (2366-20)
- EATON WIRING DEVICES Lampholdr Porc Wht 660W 250V (604-SP)
- EATON WIRING DEVICES Hldr Lmp Fluor 660W 600V Wht (2510W-BOX)
- EATON WIRING DEVICES Pigtail Lampholdr Wp#124 (00124-00D)
- EATON WIRING DEVICES S752WSP Cleat Socket, 250 V, 660 W, White (S752W-SP)
- EATON WIRING DEVICES Pushthru Lamp Socket (4352464)
- EATON WIRING DEVICES Lampholder Interior Pull Chain (2982-BOX)
- SATCO Satco 80-2107 18W Four Pin Horizontal Mount Socket (80/2107)
- Eaton Wiring Devices Lampholders