Shop All Wall Plates
Eaton Wiring Devices
Ivry Coaxial Jack W/Wall Plate
Mfr # 1172V
Zoro # G906881892
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wallplate with connector
- Product Length/Depth .825 in
- Product Height 4.512 in
- Certifications Contact Manufacturer
- Product Width 2.768 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1172V
- Zoro # G906881892
- UPC # 32664546556
- Country of Origin China
- Category Wall Plates
Dimensions
Product Length/Depth | .825 in |
Product Height | 4.512 in |
Product Width | 2.768 in |
Details
Type | Wallplate with connector |
Certifications | Contact Manufacturer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31H8)
- LUTRON Lighting Dimmer Control, 120to277V, Almond (DVSTV-AL)
- WIREMOLD Communications Plate, Gray, Die-Cast Zinc (C8005P-3RT)
- POWER FIRST Wire Connector, Red, PK150 (5UYH9)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Satin Finish, Biscuit (SC-5-BI)
- Eaton Wiring Devices Lighting Controls