Shop All Straight Blade Connectors
Eaton Wiring Devices
Hospital 3Wire Gnd Connector
Mfr # 8269
Zoro # G207042954
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Number of Wires 3
- Weight 0.159 lb
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 8269
- Zoro # G207042954
- UPC # 32664344503
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.25-0.69 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Details
Voltage | 125V |
Number of Poles | 2 |
Number of Wires | 3 |
Weight | 0.159 lb |
Amps | 15 A |
Material | Polycarbonate |
Standards | UL Certified |
Color | Clear |
Special Features | Safety Grip |
Grade | Industrial; Hospital |
Blade Type | Straight Blade |
Contact Material | Brass |
Grounding Style | Grounding |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3013SQ)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- TORK Electromechanical Timer, 120 to 277VAC (DTU40)
- TECHFLEX Shrink Tubing, 0.236in ID, Black, 200ft (H2N0.25BK)
- EATON WIRING DEVICES Connector Groundg Yel 15A 125V (2887-BOX)
- EATON WIRING DEVICES 15A/125V Yel Gnd 3Wre Conn (BP4887)
- EATON WIRING DEVICES Connector Comm Yellow 15A 125V (4882-BOX)
- EATON WIRING DEVICES Connector M Plug 15A 125V Yel (4887-BOX)
- EATON WIRING DEVICES Connector Yellow 20A 250V (4229-BOX)
- EATON WIRING DEVICES Connector Vinyl 20A 125V Yel (4228-BOX)
- LEGRAND Ground Monitoring Connector, 5-20R, 20A (PS5369XGCM)
- Eaton Wiring Devices Straight Blade Connectors