Shop All Straight Blade Plugs
Eaton Wiring Devices
Hivis Ground Cap
Mfr # BP3867-4GN
Zoro # G907042971
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125 VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
- Number of Wires 3
- Number of Poles 2
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # BP3867-4GN
- Zoro # G907042971
- UPC # 32664577536
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Width | 2.62 in |
Height | 5.5 in |
Wire Size | #16-12 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 120-105851 Solenoid, Spno, 12 (120-105851)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- BANNER SAFETY INTERLOCK OTHER SWITCH (SI-LS42DMMJF)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-5-R)
- EATON WIRING DEVICES Black Straight 3Wire Plug (BP1709)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- EATON WIRING DEVICES 4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow (4867AN-SP)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- EATON WIRING DEVICES Black Rubber Round 2Wire Plug (BP1723)
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- EATON WIRING DEVICES Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 115, Yellow (SA540GD)
- Eaton Wiring Devices Straight Blade Plugs