Shop All Straight Blade Connectors
Eaton Wiring Devices
Hivis Gnd Connector
Mfr # BP3487-4GN
Zoro # G007043007
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Number of Wires 3
- Standards UL Certified
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # BP3487-4GN
- Zoro # G007043007
- UPC # 32664577512
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 12 AWG |
Details
Voltage | 125V |
Number of Poles | 2 |
Number of Wires | 3 |
Standards | UL Certified |
Amps | 15 A |
Special Features | High visibility |
Grade | Industrial; Extra Heavy Duty |
Color | Green |
Material | Nylon |
Grounding Style | Grounding |
Contact Material | Brass |
Weight | 0.209 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SDO1V02H30S)
- TRIPP LITE Smart UPS, 2.2 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart2200RMXL2U)
- GREENGATE Neoswitch Dt No Neutral Ivory (ONW-D-1001-MV-V)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Max. Voltage: 60V (87-8011)
- EATON WIRING DEVICES Connector Comm Yellow 15A 125V (4882-BOX)
- EATON WIRING DEVICES Connector Yellow 20A 250V (4229-BOX)
- EATON WIRING DEVICES 15A/125V Yel Gnd 3Wre Conn (BP4887)
- EATON WIRING DEVICES Connector M Plug 15A 125V Yel (4887-BOX)
- EATON WIRING DEVICES Connector Groundg Yel 15A 125V (2887-BOX)
- EATON WIRING DEVICES Connector Vinyl 20A 125V Yel (4228-BOX)
- PASS & SEYMOUR 15A 2Pole HD Connector (PS5269XCCV4)
- Eaton Wiring Devices Straight Blade Connectors