Shop All GFCI Receptacles
Eaton Wiring Devices
Gfci/Nightlight Tamp/Resis 15A
Mfr # TRSGFNL15LA
Zoro # G706890612
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self-test
- NEMA Configuration 5-15R
- Application Residential|Commercial
- Color Light almond
- Features Nightlight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TRSGFNL15LA
- Zoro # G706890612
- UPC # 32664743160
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Product Width | 2.86 in |
Product Length/Depth | 2.06 in |
Allowable wire size | #14 - 10 AWG |
Product Height | 4.71 in |
Details
Type | Self-test |
NEMA Configuration | 5-15R |
Application | Residential|Commercial |
Color | Light almond |
Features | Nightlight |
Environmental conditions | Tamper resistant |
Contact material | Brass |
Face/body material | PVC |
Receptacle type | Two-pole, three-wire, grounding |
Certifications | cULus Listed |
Voltage Rating | 125V |
Circuit interrupter type | GFCI |
Mounting method | Flush |
Combination type | Night light |
Device Type | Receptacle |
Wiring method | Back and side wire |
Amperage Rating | 15 A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11579084)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSP2NA)
- SIEMENS Suppression Diode For Contactor (3RT29161LM00)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 63A (783XZ1)
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 15A/125V Wh (SGF15W)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst20A Wh (TRSGF20W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Wh (SGF20W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- PROSKIT Receptacle Tester, GFCI Outlets (400-030)
- Eaton Wiring Devices GFCI Receptacles