Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Gfci Tamper Resistant 15A La
Mfr # TRSGF15LA
Zoro # G406890622
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tamper resistant
- Application Residential|Commercial
- Color Light almond
- Wiring Method Back and side wire
- Type Self-test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TRSGF15LA
- Zoro # G406890622
- UPC # 32664739880
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Allowable Wire Size | #14 - 10 AWG |
Product Height | 4.625 in |
Product Width | 2 in |
Product Length/Depth | 2.813 in |
Details
Features | Tamper resistant |
Application | Residential|Commercial |
Color | Light almond |
Wiring Method | Back and side wire |
Type | Self-test |
Contact Material | Brass |
Environmental Conditions | Tamper resistant |
Face/Body Material | PVC |
Number Of Poles | Two-pole |
Voltage Rating | 125V |
Mounting method | Flush |
Certifications | cULus Listed |
Amperage Rating | 15 A |
Torque rating | 16 lbf-inch |
Circuit interrupter type | GFCI |
Number Of Wires | Three-wire |
Device Type | Receptacle |
Nema Configuration | 5-15R |
Receptacle Type | Two-pole, three-wire, grounding |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CR)
- SQUARE D Panelboard accessory, I-Line, barrier kit, 600V AC/DC, surface (HCBFMBL)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 250A, 600V AC, Non-Indicating (JJS-250)
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination (8145-20)
- EATON WIRING DEVICES COMBINATION NIGHTLIGHT WITH RECEPTACLE (TR7735LA-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 30A (1257-SP)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/3W 50A (32B-BOX)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- Eaton Wiring Devices Single Straight Blade Receptacles