Shop All GFCI Receptacles
Eaton Wiring Devices
GFCI Duplex Receptacle, 2 Pole, 20 A, 125 V, Back, Side Wiring, NEMA 520R
Mfr # SGF20LA
Zoro # G707685651
product price: $37.79
/ea
Sold in multiples of 10 for $377.90
$377.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.01 IN
- Height 4.635 IN
- Color Light almond
- NEMA Configuration 5-20R
- Length 2.823 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # SGF20LA
- Zoro # G707685651
- UPC # 32664750045
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Width | 2.01 IN |
Height | 4.635 IN |
Length | 2.823 IN |
Details
Color | Light almond |
NEMA Configuration | 5-20R |
Contact material | Brass |
Receptacle type | Two-pole, three-wire, grounding |
Device Type | Receptacle |
Voltage Rating | 125V |
Amperage Rating | 20A |
Wiring method | Back wire and side wire |
Circuit interrupter type | GFCI |
Face/body material | PVC |
Description
Eaton's Arrow Hart line of GFCI receptacles ensure electrical shock protection with periodical automatic testing If no GFCI protection is present, the receptacle will render itself inoperable and a red indicator light will glow notifying the user there is no power and the device must be replaced GFCIs provide stateoftheart, dependable electrical shock protection In addition to being tested to the highest standards to help ensure safety, Arrow Hart GFCIs will deny power and prevent resetting if the device is no longer able to provide safe, protected power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)
- S&G TOOL AID DBL WALL HEATSHRINK TUBES 3/16" (20/BAG) (SG23221)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-1/0-EC)
- VICTRON ENERGY MEGA-fuse 200A/58V for 48V products (1 pc) (CIP137200010)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst20A Wh (TRSGF20W)
- EATON WIRING DEVICES Rcpt Dplx Gfci Twr St 20Amp Iv (TWRSGF20V)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- EATON WIRING DEVICES Rcpt Dplxgfci Tr St N/Wlplt Iv (TRSGF15V-3-L)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst15A Iv (TRSGF15V)
- HUBBELL Power Distribution Assy, Two Receptacle (M002SG000)
- Eaton Wiring Devices GFCI Receptacles