Shop All Wall Plates
Eaton Wiring Devices
Gfci Duplex 15 La
Mfr # SGF15LA
Zoro # G206890709
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Type Self-test
- Product Length/Depth 1.98 in
- Circuit interrupter type GFCI
- Contact material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # SGF15LA
- Zoro # G206890709
- UPC # 32664742347
- Country of Origin China
- Category Wall Plates
Dimensions
Product Length/Depth | 1.98 in |
Product Width | 2.83 in |
Product Height | 4.67 in |
Allowable wire size | #14 - 10 AWG |
Details
Color | Almond |
Type | Self-test |
Circuit interrupter type | GFCI |
Contact material | Brass |
Certifications | cULus Listed |
Application | Residential|Commercial |
Wiring method | Back and side wire |
Number Of Poles | Two-pole |
Mounting Method | Flush |
Receptacle type | Two-pole, three-wire, grounding |
Voltage rating | 125V |
NEMA configuration | 5-15R |
Face/body material | PVC |
Amperage Rating | 15 A |
Device Type | Receptacle |
Number of wires | Three-wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX870P)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 15A, 14/3 (5XFL7ID)
- WIEGMANN Back Panel, NOVAL Accessory, 8 Gang, Aluminum (HW-WM3630A)
- ZORO SELECT 18 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3637)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- EATON WIRING DEVICES Wallplate 1 Gang Dpx Ss 1/Pk (93101-BOX1)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- Eaton Wiring Devices Lighting Controls