Shop All Straight Blade Plugs
Eaton Wiring Devices
Electrical Plug, 2 Pole, 30 A, 125 V, NEMA NEMA TT30, Black
Mfr # 83-BOX
Zoro # G207387437
Sold in multiples of 25 for $429.75
$429.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125 VAC
- NEMA Plug Configuration - Plugs and Receptacles TT-30P
- Number of Wires 3
- Number of Poles 2
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 83-BOX
- Zoro # G207387437
- UPC # 32664752216
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Width | 2.94 IN |
Height | 2.25 IN |
Wire Size | #12-10 AWG |
Description
Commercialgrade, general duty, meets all UL 498 requirements Terminals have pressure plates to protect wires Cord diameter 0635 in maximum 30 A, 125 V NEMA TT30 Fits 30 A 3 wire flush receptacle NEMA TT30 Boxed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cord, 16/8 SOOW 600V-Blk-250 RL (09608.35.01)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (812C)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 48 to 45A, 3P (9065SDO8)
- BR & CH HUB TOP FEED 2"" F/R SER (DS200H2P)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- EATON WIRING DEVICES Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 115, Yellow (SA540GD)
- EATON WIRING DEVICES 15A 125V Blk Plast Plug (SA540)
- EATON WIRING DEVICES Blk Plast Ang 4Wr Plg 125/250V (S21-SP)
- EATON WIRING DEVICES 15A Hospital 3Wire Plug (8266)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 15A (PS5666XGCM)
- Eaton Wiring Devices Straight Blade Devices