Shop All Straight Blade Plugs
Eaton Wiring Devices
Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 115, Yellow
Mfr # SA540GD
Zoro # G207387628
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
- Special Features Polarized, spring action, non-grounding
- Material Thermoplastic
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # SA540GD
- Zoro # G207387628
- UPC # 52757540803
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.33" in diameter |
Width | .75 IN |
Height | 1.16 IN |
Wire Size | #16 AWG |
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | 1-15P |
Special Features | Polarized, spring action, non-grounding |
Material | Thermoplastic |
Standards | cULus Listed |
Application | Industrial; Standard |
Body Style | Straight body |
Body Material | Impact-resistant thermoplastic |
Number Of Poles | Two-pole |
Wiring Method | Back wire |
Number Of Wires | Two-wire |
Connection Orientation | Straight blade |
Contact Material | Brass |
Current Rating | 15A |
Weight (Lbs.) | .055 LB |
Connection Type | Screw |
Housing Color | Translucent gold |
Description
Spring action plug provides cord grip for easy storage on appliances such as vacuum cleaners, fans and more Made of high impactresistant thermoplastic for longterm durability Cord diameter 2164 in Listed to UL 498 file no E15012 NOM Certified Meets flammability requirements per UL 94, VO rated Temperature rating 20 to 60 deg C NEMA 115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 2 Pole, 120/240V AC (UBIA215NI)
- CALCONDUIT Nipple, 3/4 in. x 2 in., GRC (876619)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWR)
- EATON WIRING DEVICES Black Straight 3Wire Plug (BP1709)
- EATON WIRING DEVICES STRAIGHT BLADE PLUG (SA399O)
- EATON WIRING DEVICES 15A/120V Yel Vinyl 3Wire Plug (BP4867)
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- Eaton Wiring Devices Straight Blade Devices