Shop All Electrical Box Covers
Eaton Wiring Devices
Electrical Box, Switch Box, 1 Gang, Thermoplastic
Mfr # S1961W-SP
Zoro # G507093564
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Switch Box
- Number of Gangs 1
- Width 4.557 in
- Color White
- Depth 0.983 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # S1961W-SP
- Zoro # G507093564
- UPC # 32664537783
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4.557 in |
Depth | 0.983 in |
Height | 2.893 in |
Wallplate Size | Standard |
Details
Item | Electrical Box |
Box Type | Switch Box |
Number of Gangs | 1 |
Color | White |
Material | Thermoplastic |
Cutout | Single receptacle |
Environmental Conditions | Dry environments |
Special Features | Stay-open |
Orientation | Horizontal |
Mounting Type | Surface |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Slot Type: Slotted (FS-200SS PG 120.00)
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-2-4)
- EATON WIRING DEVICES Electrical Box, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- EATON WIRING DEVICES Electrical Box, Outlet Box, 1 Gang, Thermoplastic (S1961)
- EATON WIRING DEVICES Electrical Box Cover, 1 Gang, Thermoplastic (S1962W-SP)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Stainless Steel (E9761SS)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel (SC1818)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5128-0)
- RACO Electrical Box Cover, Octagon, Steel, KO Centered, Flat (8724-5)
- Eaton Wiring Devices Electrical Box Covers