Shop All Electrical Box Covers
Eaton Wiring Devices
Electrical Box, Outlet Box, 1 Gang, Thermoplastic
Mfr # S1961
Zoro # G507093557
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Length 1.25 IN
- Width 4.557 in
- Depth 0.983 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # S1961
- Zoro # G507093557
- UPC # 32664126208
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1.25 IN |
Width | 4.557 in |
Depth | 0.983 in |
Height | 7-1/2 in |
Wallplate Size | Standard |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Gray |
Material | Thermoplastic |
Cutout | Single receptacle |
Orientation | Horizontal |
Special Features | Stay-open |
Mounting Type | Surface |
Environmental Conditions | Dry environments |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (ICM517)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52BM9V2J)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- MERSEN Fuse, ATQ Series, Time Delay, 25A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ25)
- EATON WIRING DEVICES Electrical Box, Switch Box, 1 Gang, Thermoplastic (S1961W-SP)
- EATON WIRING DEVICES Electrical Box, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- EATON WIRING DEVICES Electrical Box Cover, 1 Gang, Thermoplastic (S1962W-SP)
- AMERELLE Electrical Box Cover, 2 Gang, Square, Steel (3009132)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (902C)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- GE INDUSTRIAL SOLUTIONS Power Outlet, 20 A, 120 V, Green (U010S010GRP)
- Eaton Wiring Devices Electrical Box Covers