Shop All Electrical Box Covers
Eaton Wiring Devices
Electrical Box, Outlet Box, 1 Gang, Polycarbonate
Mfr # WIU-1
Zoro # G007027724
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Length 3.25 IN
- Width 4-1/2 in
- Depth 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # WIU-1
- Zoro # G007027724
- UPC # 32664644498
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 3.25 IN |
Width | 4-1/2 in |
Depth | 3-1/4 in |
Height | 6 in |
Wallplate Size | Standard |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Polycarbonate |
Color | Gray |
Mounting Type | Surface |
Special Features | Self-closing, 3.25 in depth |
Environmental Conditions | Wet |
Orientation | Horizontal, vertical |
Cutout | Multiple Configurations |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Timer Attachment (8501XTE1)
- IDEAL Twist On Wire Connector, 12-10 AWG, PK25 (30-165)
- BLACK BOX Iec 320 C13 Socket To Iec 320 C14 Plug Molded Extension Power Cord (EPXR14)
- AC WORKS 50ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-050)
- EATON WIRING DEVICES Electrical Box, Outlet Box, 1 Gang, Thermoplastic (S1961)
- EATON WIRING DEVICES Electrical Box Cover, 1 Gang, Thermoplastic (S1962W-SP)
- EATON WIRING DEVICES Electrical Box, Switch Box, 1 Gang, Thermoplastic (S1961W-SP)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710G)
- WIEGMANN Electrical Box Cover, Rectangular, Steel (SC1824G)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Zinc (835)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3725)
- Eaton Wiring Devices Electrical Box Covers