Shop All Electrical Box Covers
Eaton Wiring Devices
Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic
Mfr # S2962
Zoro # G307093559
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Length 7 IN
- Width 3 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # S2962
- Zoro # G307093559
- UPC # 32664452901
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 7 IN |
Width | 3 in |
Depth | 0.835 in |
Height | 4.784 in |
Wallplate Size | Standard |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Gray |
Material | Thermoplastic |
Orientation | Vertical |
Mounting Type | Surface |
Special Features | Self-closing |
Number Of Gangs | Single-gang |
Environmental Conditions | Wet |
Cutout | Duplex receptacle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M112)
- QUICKCABLE Black Welding Cable, 6 ga., 100 ft. (202102-100)
- LEVITON ELECTRICAL RECEPTACLES L5-30 BLUE SINGLE RECEP (2610-BU)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic (S1952)
- EATON WIRING DEVICES Electrical Box Cover, 1 Gang, Thermoplastic (S1962W-SP)
- EATON WIRING DEVICES Electrical Box Cover, Switch Box, 1 Gang, Thermoplastic (S1961W-SP)
- BELL OUTDOOR Electrical Box Cover, 2 Gang, Square, 807C, Receptacle (807C)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (801C)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147WH)
- Eaton Wiring Devices Electrical Box Covers