Shop All Electrical Box Covers
Eaton Wiring Devices
Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic
Mfr # S1952
Zoro # G010069339
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Material Thermoplastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # S1952
- Zoro # G010069339
- UPC # 32664126109
- Country of Origin Canada
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Thermoplastic |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100VH)
- ZORO SELECT Wall Switch, Gray, 1-Pole Type, 1 to 2 HP (4901BGRY)
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- EATON WIRING DEVICES Electrical Box Cover, Switch Box, 1 Gang, Thermoplastic (S1961W-SP)
- EATON WIRING DEVICES Electrical Box Cover, 1 Gang, Thermoplastic (S1962W-SP)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic (S1961)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Duplex, GFCI (14414CLM)
- RACO Electrical Box Cover, 4" Square Double Gang, 4 Gang, Rectangular, Galvanized Steel, Blank (846)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPDU (S1SPDU)
- Eaton Wiring Devices Electrical Box Covers