Shop All Electrical Box Covers
Eaton Wiring Devices
Electrical Box Cover, Outlet Box, 1 Gang, Steel
Mfr # S992-SP
Zoro # G407093565
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Length .698 IN
- Width 3.048 in
- Depth 0.698 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # S992-SP
- Zoro # G407093565
- UPC # 32664120206
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | .698 IN |
Width | 3.048 in |
Depth | 0.698 in |
Height | 4.768 in |
Wallplate Size | Standard |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Gray |
Material | Steel |
Number Of Gangs | Single-gang |
Orientation | Horizontal |
Special Features | Self-closing |
Environmental Conditions | Wet |
Cutout | Single receptacle |
Mounting Type | Surface |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 46-412 Heavy-Duty Cable Tie, Natural, 12" (120 Lb) - 100 pk. (46-412)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 3" Wide - 30' Long (SF3-30-GRAY)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-12D)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-125-50-BK)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- EATON WIRING DEVICES Electrical Box Cover, Switch Box, 1 Gang, Thermoplastic (S1961W-SP)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic (S1952)
- EATON WIRING DEVICES Electrical Box Cover, 1 Gang, Thermoplastic (S1962W-SP)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5222)
- WIREMOLD Box Cover Assy, Outdoor, BN, L630R Recep (XB814CL630BN)
- HUBBELL RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410W)
- Eaton Wiring Devices Electrical Box Covers