Shop All Electrical Box Covers
Eaton Wiring Devices
Electrical Box Cover, 1 Gang, Thermoplastic
Mfr # S3966W-SP
Zoro # G207027807
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Length 0.857 in
- Width 2.974 in
- Material Thermoplastic
- Height 4.745 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # S3966W-SP
- Zoro # G207027807
- UPC # 32664537806
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.857 in |
Width | 2.974 in |
Height | 4.745 in |
Wallplate Size | Standard |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Material | Thermoplastic |
Mounting Orientation | Horizontal |
Color | White |
Number Of Gangs | Single-gang |
Special Features | Self-closing |
Cutout | Decorator |
Environmental Conditions | Wet |
Type | GFCI or decorator cover |
Mounting Type | Surface |
Orientation | Horizontal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPUCESSORY Compucessory CCS55157 Power Strip- 6 Outlet- Built-in Circuit Breaker- 15ft. Cord- Gray (CCS55157)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 32 A, Reversing: No (LC1D32M7)
- EATON Selector Switch, Illum, 2 Pos, Lever, 30mm (10250ED1117-LR)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RW80147-A2)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- EATON WIRING DEVICES Electrical Box Cover, Switch Box, 1 Gang, Thermoplastic (S1961W-SP)
- EATON WIRING DEVICES Electrical Box Cover, 1 Gang, Thermoplastic (S1962W-SP)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic (S1952)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-1)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Galvanized Steel, Duplex Receptacle (10002)
- BELL OUTDOOR Electrical Box Cover, 2 Gang, Square, 807C, Receptacle (807C)
- Eaton Wiring Devices Electrical Box Covers