Shop All Electrical Box Covers
Eaton Wiring Devices
Electrical Box Cover, 1 Gang, Electrostatic Metal
Mfr # S989-SP
Zoro # G006992924
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Length 2.208 in
- Width 3.091 in
- Material Electrostatic Metal
- Height 4.833 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # S989-SP
- Zoro # G006992924
- UPC # 32664120107
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 2.208 in |
Width | 3.091 in |
Height | 4.833 in |
Wallplate Size | Standard |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Material | Electrostatic Metal |
Mounting Orientation | Horizontal |
Color | Gray |
Number Of Gangs | Single-gang |
Environmental Conditions | Wet |
Cutout | Duplex receptacle |
Mounting Type | Surface |
Orientation | Horizontal |
Special Features | (2) self-closing lids |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY T-Bar Clip, Spring Steel, Electroglvanized (812MATA)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A110BDT)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164426-025)
- EATON WIRING DEVICES Electrical Box Cover, 1 Gang, Thermoplastic (S1962W-SP)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic (S1952)
- EATON WIRING DEVICES Electrical Box Cover, Switch Box, 1 Gang, Thermoplastic (S1961W-SP)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Toggle Switch (800C)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ6-20)
- Eaton Wiring Devices Electrical Box Covers