Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Duplex Receptacle, 2 Pole, 20 A, 125 V, Back, Side Wiring, NEMA 520R, Almond
Mfr # BR20A
Zoro # G607709112
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial
- Mounting Type Flush
- Type Duplex
- Wiring Method Back and side
- NEMA Configuration 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # BR20A
- Zoro # G607709112
- UPC # 32664560132
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Product Width | .88 IN |
Product Height | 4.2 IN |
Product Length/Depth | 1.3 IN |
Allowable Wire Size | #14-10 AWG |
Description
Commercial specificationgrade straight blade receptacles 15 A, 125 V, NEMA 515R Engineered for safe, reliable performance, these UL 498 and Federal Specification WC596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (ASE8X8X8)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 200A, 250V AC, Non-Indicating (LNRK200)
- FIRMAN TT-30P to L5-30R Adapter (1610)
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- EATON WIRING DEVICES 3-Wire Duplex Receptacle; Ivory - 20A - Pack of 10 (BR20V)
- EATON WIRING DEVICES 5352W Industrial Duplex Receptacle 20A-125V White (418467)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- EATON WIRING DEVICES Rcpt Dplx Afci Tr 20A/125V Wh (TRAFCI20W)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wire 20A Iv (877V-BOX)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RBK)
- Eaton Wiring Devices Straight Blade Devices