Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R
Mfr # TR270LA
Zoro # G507703296
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light almond
- Width .79 IN
- NEMA Configuration 5-15R
- Material Thermoplastic
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TR270LA
- Zoro # G507703296
- UPC # 32664665278
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | .79 IN |
Height | 4 IN |
Length | 1.24 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
Color | Light almond |
NEMA Configuration | 5-15R |
Material | Thermoplastic |
Mounting Type | Flush |
Wiring Method | Side and push |
Type | Duplex |
Amperage Rating | 15A |
Contact Material | Brass |
Receptacle Type | Two-pole, three-wire, grounding |
Design Type | Receptacle |
Connection Type | Screw |
Number Of Wires | Three-wire |
Voltage Rating | 125V |
Style Type | Standard |
Number Of Poles | Two-pole |
Description
Receptacles provide compliance with 2011 NEC Article 40612 that states that all receptacles installed in dwelling units must be tamperresistant Durable impactresistant thermoplastic face and back body is virtually unbreakable TR designation provides visual identification Terminal screws are backed out and ready to wire Extralong and extrawide mounting straps with patented builtin wire stripper for 14 and 12 wire to speed installation Sidewire terminals accept up to 10 solid or stranded wire and pushin terminals accept 14 solid wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 110V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIDC110)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Prong 15A 125V - NEMA L5-15C (YGA026F)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 14/3 (1TNB1)
- EATON WIRING DEVICES Recpt Duplex Std 3 Wire 15A Iv (C270V)
- EATON WIRING DEVICES Wht Com Grd Recept 15A (CR15W)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- EATON WIRING DEVICES COMMERCIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (WRBR20B)
- EATON WIRING DEVICES Brwn 15A 3Wire Duplex Recpt (78B-BOX)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLKTR)
- Eaton Wiring Devices Straight Blade Devices