Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R, Ivory
Mfr # 270V
Zoro # G207703299
product price: $1.45
/ea
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex
- Wiring Method Side and push
- NEMA Configuration 5-15R
- Mounting Type Flush
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 270V
- Zoro # G207703299
- UPC # 32664750847
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Product Height | 4.19 IN |
Allowable Wire Size | #14-10 AWG |
Product Length/Depth | 1.31 IN |
Product Width | .69 IN |
Details
Type | Duplex |
Wiring Method | Side and push |
NEMA Configuration | 5-15R |
Mounting Type | Flush |
Material | Thermoplastic |
Color | Ivory |
Application | Residential |
Amperage Rating | 15A |
Number Of Wires | Three-wire |
Device Type | Receptacle |
Device Grade | Standard |
Design Type | Straight blade |
Certifications | UL |
Contact Material | Brass |
Receptacle Type | Duplex |
Voltage Rating | 125V |
Style Type | Standard |
Number Of Poles | Two-pole |
Face/Body Material | Impact-resistant thermoplastic |
Connection Type | Screw |
Description
Standard duplex receptacles feature longer, wider straps providing 40 more contact area to the wallboard Virtually eliminates floating installations Patented builtin wire stripper for 14 and 12 wire to speed installation Patented builtin wire looper for prelooping Tricombo screws accept slotted, Phillips and Robertsonhead tools for installation flexibility Terminal screws backed out ready for wiring Side wire terminals accept up to 10 solid or stranded wire Pushin terminals accept 14 solid wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LB Style, 1/2" Hub Sz (LB050)
- ABB 6322, 1/2 90 DEG NONMETALLIC TYPE A CONN, PK 10 (6322)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606TAA)
- TRYSTAR Premium Welding Cable 1/0 Yellow 10 FT Black Male 2MPC / 300A Standard Electrode Holder (TSWC10YW10-BKM-EH3)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wre 15A Brn (827B-BOX)
- EATON WIRING DEVICES Receptacle Bulk Lt Almond 20A (CR20LA)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wire 20A Iv (877V-BOX)
- EATON WIRING DEVICES 3-Wire Duplex Receptacle; Ivory - 20A - Pack of 10 (BR20V)
- EATON WIRING DEVICES COMMERCIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (WRBR20B)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- Eaton Wiring Devices Duplex Straight Blade Receptacles