Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Duplex Receptacle, 2 Pole, 15 A, 125 V, Back, Side Wiring, NEMA 515R, Light Almond
Mfr # BR15LA
Zoro # G707709111
product price: $5.69
/ea
Sold in multiples of 10 for $56.90
$56.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial
- Mounting Type Flush
- NEMA Configuration 5-15R
- Special Features Auto-grounding, screw-catch
- Wiring Method Back and side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # BR15LA
- Zoro # G707709111
- UPC # 32664583131
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Product Length/Depth | 1.3 IN |
Allowable Wire Size | #14-10 AWG |
Product Height | 4.2 IN |
Product Width | .88 IN |
Description
Commercial specificationgrade straight blade receptacles 15 A, 125 V, NEMA 515R Engineered for safe, reliable performance, these UL 498 and Federal Specification WC596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Clear (HS368-S50-CLEAR)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216-R)
- EATON WIRING DEVICES 15A/125V Yel Gnd 3Wre Conn (BP4887)
- STA-KON 18-14 AWG Nylon Ring Terminal #6 Stud PK100 (RB14-6)
- EATON WIRING DEVICES Tamper Resistant Weatherproof Duplex Receptacle, 125V - 20 A, 2 Pole - White (366179)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY HOSPITAL GRADE DUPLEX RECEPTACLE (8300RD)
- EATON WIRING DEVICES 5352W Industrial Duplex Receptacle 20A-125V White (418467)
- EATON WIRING DEVICES Receptacle Bulk Lt Almond 20A (CR20LA)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BK)
- Eaton Wiring Devices Duplex Straight Blade Receptacles