Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Duplex Receptacle, 2 Pole, 15 A, 125 V, Back, Side Wiring, NEMA 515R, Light Almond
Mfr # 1107LA
Zoro # G807709110
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.3 IN
- Width .69 IN
- NEMA Configuration 5-15R
- Height 3.81 IN
- Color Light almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1107LA
- Zoro # G807709110
- UPC # 32664750861
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 1.3 IN |
Width | .69 IN |
Height | 3.81 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
NEMA Configuration | 5-15R |
Color | Light almond |
Mounting Type | Flush |
Wiring Method | Side and push |
Material | Thermoplastic |
Type | Duplex |
Design Type | Receptacle |
Number Of Wires | Three-wire |
Contact Material | Brass |
Number Of Poles | Two-pole |
Style Type | Decorator |
Receptacle Type | Two-pole, three-wire, grounding |
Amperage Rating | 15A |
Voltage Rating | 125V |
Description
Decorator receptacles feature longer, wider straps providing 40 more contact area to wall board Virtually eliminates floating installations Patented builtin wire stripper for 14 and 12 wire to speed installation Patented builtin wire looper for prelooping Tricombo screws accept slotted, Phillips and Robertsonhead tools for installation flexibility Terminal screws backed out ready for wiring Side wire terminals accept up to 10 solid or stranded wire Pushin terminals accept 14 solid wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Splice Butt Heat Shrink, 12-10, Yellow, PK5 (AMT-4126)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 480V 2-Pole 3-Wire Grounding, L8-20P, Screw Terminal, Gray (HBL2345)
- EATON WIRING DEVICES 5352W Industrial Duplex Receptacle 20A-125V White (418467)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- EATON WIRING DEVICES Receptacle Dplx Wht 20A/125V (CR20W)
- EATON WIRING DEVICES 270V Grd Duplx Recpt Ivry (270V BULK)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wire 20A Iv (877V-BOX)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY HOSPITAL GRADE DUPLEX RECEPTACLE (8300RD)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (TBR20)
- Eaton Wiring Devices Straight Blade Devices