Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Duplex Receptacle, 2 Pole, 15 A, 125 V, Back, Side Wiring, NEMA 515R
Mfr # 1107LA-BOX
Zoro # G507709113
Sold in multiples of 10 for $44.50
$44.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Residential
- Type Duplex
- Mounting Type Flush
- Material Thermoplastic
- Color Light almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 1107LA-BOX
- Zoro # G507709113
- UPC # 32664752476
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Product Length/Depth | 1.3 IN |
Allowable Wire Size | #14-10 AWG |
Product Height | 3.81 IN |
Product Width | .69 IN |
Description
Decorator receptacles feature longer, wider straps providing 40 more contact area to wall board Virtually eliminates floating installations Patented builtin wire stripper for 14 and 12 wire to speed installation Patented builtin wire looper for prelooping Tricombo screws accept slotted, Phillips and Robertsonhead tools for installation flexibility Terminal screws backed out ready for wiring Side wire terminals accept up to 10 solid or stranded wire Pushin terminals accept 14 solid wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 25ft- Black (WL-SW-HD-125-25-BK)
- SIEMENS Control Transformer, 500 VA, 55 °C, 120/240V AC, 240/480V AC (MT0500M)
- SIEMENS Circuit Breaker, QT Series 20/30A, 3 Pole, 120/240V AC (Q22030CT)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- EATON WIRING DEVICES Receptacle Wht 2Pole 20A/125V (TRBR20W-BXSP)
- EATON WIRING DEVICES Wht Com Grd Recept 15A (CR15W)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY HOSPITAL GRADE DUPLEX RECEPTACLE (8300RD)
- EATON WIRING DEVICES 3-Wire Duplex Receptacle; Ivory - 20A - Pack of 10 (BR20V)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- Eaton Wiring Devices Straight Blade Devices