Shop All Dimmer Switches
Eaton Wiring Devices
Decorator Dimmer, 120 V, 300 W, CFL, Halogen, Incandescent, LED Lamp, 3Way
Mfr # DUL06P-C2-KB-L
Zoro # G607455583
Sold in multiples of 4 for $173.96
$173.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # DUL06P-C2-KB-L
- Zoro # G607455583
- UPC # 32664760754
- Country of Origin China
- Category Dimmer Switches
Description
Replaces a standard switch and offers dimming capabilities Integrated fullslide control for easy, precise operation Works with dimmable LEDCFL, incandescent, halogen, magnetic lowvoltage and electronic lowvoltage 300 W dimmable LEDCFL, 600 W incandescenthalogenmagnetic lowvoltageelectronic lowvoltage Preset feature allows user to return to previous light level when turning lights on Designed for both singlepole one location and 3way multilocation applications and features an adjustable rapidstart setting which provides additional power for a brief time period to ensure lamp startup at low, dim settings Face plate is removable to allow for color changes Included plates in almond, white and ivory Radio frequency interface filtering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS55-B7-K)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK10 (CFV0609Z1)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 100, (FZ512835)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 1m Cable (ZCMC21L1)
- EATON WIRING DEVICES Preset Rotary Dimm (RI06P-VW-K2)
- EATON WIRING DEVICES Dimmer Incan Toggle 3Way White (TI306-W-K-L)
- EATON WIRING DEVICES Switch Dimmer White 600W (SI061-W-K)
- EATON WIRING DEVICES Sul06P-W-Kb-L Slide Dimmer, 277 V, 300, 600 W, Fluorescent, Halogen Lamp, 3-Way, White (SAL06P-W-K)
- EATON WIRING DEVICES Switch Dimmer Knob Rotary Wht (RKRD-W-BP)
- EATON WIRING DEVICES Switch Dimmer Knob Rotary Ivy (RKRD-V-BP)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2BRL-GWH-L01)
- Eaton Wiring Devices Lighting Controls