Shop All Plug Adapters
Eaton Wiring Devices
Cube Tap 3-Outlet 3Wire Ivory
Mfr # 1482V-BOX
Zoro # G407043003
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Three outlet cube tap
- Special Features Single receptacle to 3 outlets
- Material Thermoplastic
- Voltage Rating 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 1482V-BOX
- Zoro # G407043003
- UPC # 32664310805
- Country of Origin United States
- Category Plug Adapters
Dimensions
Product Height | 1.1 IN |
Product Width | 1.7 IN |
Product Length/Depth | 2.4 IN |
Details
Color | Ivory |
Type | Three outlet cube tap |
Special Features | Single receptacle to 3 outlets |
Material | Thermoplastic |
Voltage Rating | 125V |
Certifications | cULus Listed |
Amperage Rating | 15A |
Nema Configuration | 5-15R |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- GENERAC Maintenance Kit for 36kW & 60kW Centurion Standby Generators (5984)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (AHE6X6X4)
- EATON WIRING DEVICES Plg W/Grip 3Wire Vnyl 20A 125V (4409-BOX)
- EATON WIRING DEVICES Tap 3 Outlet Gnd 2P3W Plast Iv (BP1147V)
- EATON WIRING DEVICES 1482B-Box Tap Cube 2P 3Outlt G (1482B-BOX)
- EATON WIRING DEVICES Keyless Lamp Socket Adapter (BP758B)
- EATON WIRING DEVICES Tap 3Outlet Gnd 2P3W Plast Brn (1147B-BOX)
- AC WORKS 3-Prong Dryer 10-30P Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (AD1030630)
- NEXTGEN 2.3 Stw Welder Extension Cords; 25 Ft (NE669624)
- Eaton Wiring Devices Extension Cords & Power Strips