Shop All Plug & Receptacle Parts
Eaton Wiring Devices
Cover Recpt Box Dupl 1G Grey
Mfr # S1962
Zoro # G407027843
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Dry Environments
- Width 2.9 in
- Height 4.6 in
- Color Gray
- Length 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # S1962
- Zoro # G407027843
- UPC # 32664126307
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Width | 2.9 in |
Height | 4.6 in |
Length | 1.2 in |
Details
Application | Dry Environments |
Color | Gray |
Material | Thermoplastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Snap In Cable Holder (62409-10)
- NVENT HOFFMAN Louver Plate Kit, 3.88 in. Hx4.5 in. W (AVK33)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, White, LED (ZB4BVG1)
- LEGRAND Divided Entrance End, White (40N2F21WH)
- EATON Replacement Coil, NEMA, 240VAC, Size 0 (9-2876-2)
- CROUSE HINDS 4P 3W 100A Amp 600V-AC Receptacle (AJ66)
- MARINCO Cs8275 Marinco 50A 250V Flanged Inlet (CS8275)
- ZORO SELECT Angle Adapter, 100 A, Cast Aluminum (AP60)
- NSS CHARGER PLUG - 50A RED, 6GA CONTACTS (2392091)
- HUBBELL Brass Insert Pins (IN460DM)
- RED DOT Code Keeper Universal In-Use (CKPM)
- Eaton Wiring Devices Plug & Receptacle Parts