Shop All Wall Plates
Eaton Wiring Devices
Cooper Wiring TR274B Receptacle & Toggle Switch Combo; Brown
Mfr # 2305977
Zoro # G504009957
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 2305977
- Zoro # G504009957
- Country of Origin China
- Category Wall Plates
Description
Shutter designed to prevent the insertion of foreign objects. Neon pilot light which is on when switch is on. Switch is horsepower rated for motor loads per ul 20. Thermoplastic toggle, top and backbody. Ultrasonic welding and integrated construction of the strap and body. Tri-combo screw heads.
Features- Combination devices - Receptacle & toggle;
- Tamper resistant
- Color - brown
- Dimension - 9.25 x 10.00 x 3.80 in.
- Item weight - 4.43 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT265CL-ORANGE)
- L.H. DOTTIE L.H. Dottie 2'' One Hole EMT Strap, 50PK (TW200)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3EDX)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- Eaton Wiring Devices Wall Plates