Shop All Dimmer Switches
Eaton Wiring Devices
Cooper Wiring SI06P-W-K White Dimmer Single Pole & 3 Way
Mfr # 7018054
Zoro # G504043821
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 7018054
- Zoro # G504043821
- Country of Origin China
- Category Dimmer Switches
Description
Preset switch for on/off control of lights. Full-slide dimmer for light level control. Maintains light setting even when lights are off. 600 watt incandescent/magnetic low voltage. Can be wired as single pole or 3-way.
Features- Incandescent dimmers
- Slide - Preset
- Single pole or three way
- Finish - white
- Dimension - 12.25 x 7.50 x 5.63 in.
- Item weight - 0.32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 60 A, 600 V, 3 pole (GS2GU3N)
- TRAVEL SMART BYNAIR Travel Adapter Plug (NW3XR)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705C)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- EATON WIRING DEVICES Sul06P-W-Kb-L Slide Dimmer, 277 V, 300, 600 W, Fluorescent, Halogen Lamp, 3-Way, White (SAL06P-W-K)
- EATON WIRING DEVICES Preset Rotary Dimm (RI06P-VW-K2)
- EATON WIRING DEVICES Dimmer Incan Ltd Togg 3Way Clr (TI306L-K)
- EATON WIRING DEVICES Switch Dimmer Knob Rotary Wht (RKRD-W-BP)
- EATON WIRING DEVICES Switch Dimmer White 600W (SI061-W-K)
- EATON WIRING DEVICES Switch Dimmer Knob Rotary Ivy (RKRD-V-BP)
- LEVITON Dimmer Switch Mc Kit Brown Led (IPKIT-B)
- Eaton Wiring Devices Dimmer Switches