Shop All Wire Connectors
Eaton Wiring Devices
Cooper Wiring Devices Ahl1430P 30A 125/250V 4W Cap AHL1430P
Mfr # 3646536
Zoro # G004050848
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 3646536
- Zoro # G004050848
- Country of Origin China
- Category Wire Connectors
Description
Features
- Heavy Duty Nylon Construction
- Industrial Grade
- Color - Black/White
- Voltage - 125/250V
- Amperage - 30A
- Device Type - Locking Plug
- Phase - Single Phase
- Poles - 3
- Wires - 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Gray (6103-24-00)
- ZORO SELECT Receptacle, 15 A Amps, 277V AC, Flush Mount, Standard Duplex Outlet, 7-15R, Brown (5762)
- WOODS Gfci Power Station 2G (2516)
- GARDNER BENDER Cable Tie 14In Black 100/Bag (46-314UVBFZ)
- EATON WIRING DEVICES 125 V, 20 A, Polycarbonate, Modular Receptacle Connector with 12 AWG Solid Wire Lead (MCR125SOL)
- EATON WIRING DEVICES L620C Locking 3 Wire Ground Connector (6730279)
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- EATON WIRING DEVICES Conn 125V 2P2W Plrzd Str Blk (SA155)
- TEMPCO Ceramic Twist-on Wire Connector, , 2-18 To 2-14 Awg Wires (EHD-114-104)
- TIMBERLINE LOCKS Timberline Locks TLRL APC 5 5 ft. Powercord To Connect Receivers (TLRL APC 5)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-084)
- Eaton Wiring Devices Wire Connectors