Eaton Wiring Devices

Cooper Wiring Devices 309-S80-SP Angle Heavy Duty Plug


product price: $32.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Amps: 50.00 A.
  • Voltage: 125.00 V 250.00 V.
  • NEMA/IEC Configuration: 10-30.
  • Color: Black.
  • Type: Male Plug.
  • Top Quality - manufactured to the highest specifications.
  • Satisfaction ensured.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.