Shop All Wire Connectors
Eaton Wiring Devices
Cooper Wiring 4867AN-BOX 15A 125V 2-Pole Heavy Duty Grade Vinyl Plug; Yellow
Mfr # 4867AN-BOX
Zoro # G904050849
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 12 AWG
- Max. Voltage 125V
- Height 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 4867AN-BOX
- Zoro # G904050849
- UPC # 32664752261
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 12 AWG |
Height | 1.4 in |
Width | 4-1/2 in |
Length | 5-1/2 in |
Details
Color | Yellow |
Max. Voltage | 125V |
Application | Commercial |
Item | Plug |
Material | Vinyl |
Type | Angled |
Features | Straight Blade |
Terminal Type | Screw |
Standards | UL |
Current Rating | 15 A |
Connection Material | Brass |
Description
15A 125V 2-Pole Heavy Duty Grade Vinyl Plug, Yellow
Solid brass plug blades are firmly embedded in body. Terminals in individual chambers to positively insulate conductors. Rating 15A, 125V. NEMA 5-15. Vinyl angle plugs have 8 possible positions for maximum convenience. Accepts 0.25 0.655 cord diameter. 2-pole, 3-wire grounding. M
Specifications- Color: Yellow
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Winged, Blue, PK50 (10-089)
- PYLE In-Wall Speaker Selector Switch, Wall Plate Speaker Control (PVCS2)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SR)
- EZ-PATH Series 33 Ez Path Single Wall Plate (EZP133W)
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- EATON WIRING DEVICES 125 V, 20 A, Polycarbonate, Modular Receptacle Connector with 12 AWG Solid Wire Lead (MCR125SOL)
- EATON WIRING DEVICES Conn 125V 2P2W Plrzd Str Blk (SA155)
- EATON WIRING DEVICES L620C Locking 3 Wire Ground Connector (6730279)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6B)
- ALLEN TEL Super B Wire Connectors, White, GBCONN-P100, PK 100 (GBCONN-P100)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (62696)
- Eaton Wiring Devices Wire Connectors