Shop All Wall Plates
Eaton Wiring Devices
Cooper Wiring 30A 3Wire Dryer Receptacle 125
Mfr # 6166227
Zoro # G904022327
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 6166227
- Zoro # G904022327
- Country of Origin China
- Category Wall Plates
Description
Surface mount, range and dryer. Meets all UL 498 requirements. For use with copper or aluminum wire, 75 degrees Celsius rated terminals. Lay-in terminals accept up to number 4 wire. 3/4 and 1 in. knockouts and adjustable cord clamp allow for wiring from bottom or back.
Features- 3 Pole/3 Wire - Non-grounding
- Commercial Grade
- Straight Blade - 30 Amp - 125/250 Volt
- Color - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- NOARK Overload 45-60A 2 Pole, 3 (RHUS-80/3-60)
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5507-3PK)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- EATON WIRING DEVICES Wallplate 1G Deco Mid Ivory (PJ26V)
- EATON WIRING DEVICES Screws Wall Plt 6/32X1/2In Wht (BP231W-SP)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- Eaton Wiring Devices Lighting Controls