Shop All Wall Switches
Eaton Wiring Devices
Cooper Wiring 1242-7W-BOX 120 V-15 Amp Commercial Toggle Framed 4-Way AC Quiet Switch; White
Mfr # 1242-7W-BOX
Zoro # G003983727
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Four-way
- Color White
- Wiring Method Side and push
- Width .88 IN
- Length 1.31 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 1242-7W-BOX
- Zoro # G003983727
- UPC # 32664750168
- Country of Origin China
- Category Wall Switches
Dimensions
Width | .88 IN |
Length | 1.31 IN |
Height | 3.28 IN |
Allowable Wire Size | #14-10 AWG |
Details
Switch Type | Four-way |
Color | White |
Wiring Method | Side and push |
Application | Residential |
Type | Toggle switch |
Material | Polycarbonate |
Special Features | Box |
Number of Ways | Four-Way |
Number Of Poles | Two-pole |
Amperage Rating | 15A |
Mounting Type | Wall |
Connector Type | Grounding |
Voltage Rating | 120V |
Description
120 V-15 Amp Commercial Toggle Framed 4-Way AC Quiet Switch, White
Rating 15A-120/277V AC. Four way type. Heavy-duty. Framed toggle. Side wire and push wire. Accepts #10, #12 or #14 solid wire. Grounding type. Ideal for fluorescent lighting fixtures in commercial applications.
Specifications- Color: White
- Country of Origin: Mexico
- Weight: 0.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621J)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31SGXXXX)
- HUBBELL Illuminated Wall Switch, 3-Way, 15A, Wht (SNAP1203ILWNA)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- EATON WIRING DEVICES Switch Duplex 1P Ltalm (05224-2TS)
- EATON WIRING DEVICES Switch 2Toggle 1P/1P Grd White (271W-BOX)
- EATON WIRING DEVICES Swtch Ac Quiet Decr 3Wy15A Wht (7513W-BOX)
- EATON WIRING DEVICES Switch 2 Toggle 3Wy/3Wy Grd Iv (276V-BOX)
- EATON WIRING DEVICES Switch/Nightlight Led 15A Ivry (7738V-BOX)
- EATON WIRING DEVICES Switch Quiet Rckr 4Way 15A Wht (7504W-BOX)
- JANDORF Toggl Switch 4A 2 Wire (61135)
- Eaton Wiring Devices Wall Switches