Shop All Straight Blade Connectors
Eaton Wiring Devices
Connector Yellow 20A 250V
Mfr # 4229-BOX
Zoro # G407042914
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Certified
- Weight 0.16 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 4229-BOX
- Zoro # G407042914
- UPC # 32664333002
- Country of Origin United States
- Category Straight Blade Connectors
Details
Standards | UL Certified |
Weight | 0.16 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269X)
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K12)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 1300V AC, Square (PSR071FS0450Z)
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings (702)
- EATON WIRING DEVICES Connector M Plug 15A 125V Yel (4887-BOX)
- EATON WIRING DEVICES Connector Vinyl 20A 125V Yel (4228-BOX)
- EATON WIRING DEVICES Connector Comm Yellow 15A 125V (4882-BOX)
- EATON WIRING DEVICES Connector Groundg Yel 15A 250V (4227-BOX)
- EATON WIRING DEVICES Connector Groundg Yel 15A 125V (2887-BOX)
- EATON WIRING DEVICES Connector Comm 30A 125/250V (L1430C)
- ZORO SELECT Blade Connector, Black/Wht, 20A, Industrial (BRY5469NC)
- Eaton Wiring Devices Straight Blade Connectors