Shop All Straight Blade Connectors
Eaton Wiring Devices
Connector W/Crd Clmp 15A 125V
Mfr # 222-BOX
Zoro # G807042972
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Number of Wires 3
- Grade Commercial
- Standards UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 222-BOX
- Zoro # G807042972
- UPC # 32664480003
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Details
Voltage | 125V |
Number of Poles | 2 |
Number of Wires | 3 |
Grade | Commercial |
Standards | UL Certified |
Amps | 15 A |
Weight | 0.18 lb |
Color | Black |
Special Features | Armored; Auto-grounding |
Material | Thermoplastic rubber |
Contact Material | Brass |
Grounding Style | Non-Grounding |
Blade Type | Straight Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3057)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V 15A (73025)
- WIEGMANN Latch Kit, Assembly (WAL2A)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 10ft (HS-105 2-1/2 Clr 10)
- EATON WIRING DEVICES 15A/125V Yel Gnd 3Wre Conn (BP4887)
- EATON WIRING DEVICES Connector Comm 30A 125/250V (L1430C)
- EATON WIRING DEVICES Sa993W Connector 15A 125V Whit (SA993W)
- EATON WIRING DEVICES Connector M Plug 15A 125V Yel (4887-BOX)
- EATON WIRING DEVICES Connector Groundg Yel 15A 250V (4227-BOX)
- EATON WIRING DEVICES Hivis Gnd Connector (BP3487-4GN)
- ZORO SELECT Connector, 6-50R, 50A, 250V (C650DF)
- Eaton Wiring Devices Straight Blade Connectors