Shop All Straight Blade Connectors
Eaton Wiring Devices
Connector Groundg Yel 15A 250V
Mfr # 4227-BOX
Zoro # G507042906
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Certified
- Weight 0.14 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 4227-BOX
- Zoro # G507042906
- UPC # 32664332609
- Country of Origin Mexico
- Category Straight Blade Connectors
Details
Standards | UL Certified |
Weight | 0.14 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32" 4" Len, PK8 (HST-187)
- SIEMENS MSP 3RV 2 LINE SIDE FEEDER (3RV1915-1AB)
- GE Molded Case Circuit Breaker, THQL Series 60A, 2 Pole, 120/240V AC (THQL2160)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- EATON WIRING DEVICES Connector Comm 30A 125/250V (L1430C)
- EATON WIRING DEVICES 15A/125V Yel Gnd 3Wre Conn (BP4887)
- EATON WIRING DEVICES Sa993W Connector 15A 125V Whit (SA993W)
- EATON WIRING DEVICES Connector Groundg Yel 15A 125V (2887-BOX)
- EATON WIRING DEVICES Connector M Plug 15A 125V Yel (4887-BOX)
- EATON WIRING DEVICES Connector Yellow 20A 250V (4229-BOX)
- ZORO SELECT Blade Connector, Blk/Wht, 15A, Industrial (BRY5669NC)
- Eaton Wiring Devices Straight Blade Devices