Shop All Straight Blade Connectors
Eaton Wiring Devices
Connector Groundg Yel 15A 125V
Mfr # 2887-BOX
Zoro # G507042968
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Number of Wires 3
- Special Features Armored
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2887-BOX
- Zoro # G507042968
- UPC # 32664326103
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.25-0.63 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 12 AWG |
Details
Voltage | 125V |
Number of Poles | 2 |
Number of Wires | 3 |
Special Features | Armored |
Amps | 15 A |
Weight | 0.16 lb |
Color | Yellow |
Grade | Commercial |
Material | Vinyl |
Standards | cULus Listed |
Blade Type | Straight Blade |
Contact Material | Brass |
Grounding Style | Grounding |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A020SF00)
- HELI-TUBE 1/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1/4 UR-100)
- SQUARE D Cb Control Wire Connection Kit (2) (S37423)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-03-100)
- EATON WIRING DEVICES Connector Groundg Yel 15A 250V (4227-BOX)
- EATON WIRING DEVICES Connector Yellow 20A 250V (4229-BOX)
- EATON WIRING DEVICES Hivis Gnd Connector (BP3487-4GN)
- EATON WIRING DEVICES 15A/125V Yel Gnd 3Wre Conn (BP4887)
- EATON WIRING DEVICES Connector Comm 30A 125/250V (L1430C)
- EATON WIRING DEVICES Connector M Plug 15A 125V Yel (4887-BOX)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319CT)
- Eaton Wiring Devices Straight Blade Connectors