Shop All Straight Blade Connectors
Eaton Wiring Devices
Connector Grounded Black
Mfr # SA993
Zoro # G307042908
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Number of Wires 3
- Weight 0.055 lb
- Cord Size 0.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # SA993
- Zoro # G307042908
- UPC # 52757993203
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.33 in |
Maximum Wire Size | 14 AWG |
Details
Voltage | 125V |
Number of Poles | 2 |
Number of Wires | 3 |
Weight | 0.055 lb |
Standards | UL Certified |
Grade | Industrial; Standard |
Amps | 15 A |
Color | Black |
Special Features | Spring action |
Material | Thermoplastic |
Contact Material | Brass |
Blade Type | Straight Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 15A, Ivry, Toggl (HBL1202I)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VAC, 10A (CA2KN40B7)
- LEGRAND Raceway, Series 2300, 5 ft., Ivory (2300BAC)
- VAST Springless Nut, M6-1X1/4" EG, PK25 (V220 M6-25)
- EATON WIRING DEVICES Connector Comm 30A 125/250V (L1430C)
- EATON WIRING DEVICES Connector Comm Yellow 15A 125V (4882-BOX)
- EATON WIRING DEVICES 15A/125V Yel Gnd 3Wre Conn (BP4887)
- EATON WIRING DEVICES Hivis Gnd Connector (BP3487-4GN)
- EATON WIRING DEVICES Connector Yellow 20A 250V (4229-BOX)
- EATON WIRING DEVICES Connector Groundg Yel 15A 250V (4227-BOX)
- LEVITON Straight Blade Connector, 20 Amp (8319-C)
- Eaton Wiring Devices Straight Blade Connectors