Shop All Straight Blade Connectors
Eaton Wiring Devices
Connector Comm Yellow 15A 125V
Mfr # 4882-BOX
Zoro # G607042929
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Number of Wires 2
- Cord Size 0.25-0.66 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 4882-BOX
- Zoro # G607042929
- UPC # 32664341007
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.25-0.66 in |
Details
Voltage | 125V |
Number of Poles | 2 |
Number of Wires | 2 |
Color | Yellow |
Material | Vinyl |
Amps | 15 A |
Contact Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF0250N)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14DUE32AH)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770R)
- BURNDY Plastic Cover for Split-Bolt Conctr, 8str (SC4)
- EATON WIRING DEVICES Connector Groundg Yel 15A 250V (4227-BOX)
- EATON WIRING DEVICES 15A/125V Yel Gnd 3Wre Conn (BP4887)
- EATON WIRING DEVICES Connector Vinyl 20A 125V Yel (4228-BOX)
- EATON WIRING DEVICES Hivis Gnd Connector (BP3487-4GN)
- EATON WIRING DEVICES Connector Groundg Yel 15A 125V (2887-BOX)
- EATON WIRING DEVICES Connector Yellow 20A 250V (4229-BOX)
- HUBBELL Straight Blade Connector, 5-15R, 15A, 125V (HBL1547)
- Eaton Wiring Devices Straight Blade Connectors