Shop All Straight Blade Connectors
Eaton Wiring Devices
Connector Comm 30A 125/250V
Mfr # L1430C
Zoro # G207042930
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250V
- Number of Poles 3
- Number of Wires 4
- Standards NOM Certified
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # L1430C
- Zoro # G207042930
- UPC # 32664544835
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.25-0.69 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 16 AWG |
Details
Voltage | 125/250V |
Number of Poles | 3 |
Number of Wires | 4 |
Standards | NOM Certified |
Material | Thermoplastic |
Grade | Industrial; Commercial |
Amps | 30 A |
Special Features | Watertight locking receptacle |
Weight | 0.3 lb |
Color | Black, White |
Minimum Operating Temperature | -20°C |
Maximum Operating Temperature | 60°C |
Contact Material | Brass |
Grounding Style | Grounding |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Rs-232/422/485 Converter. (TCC-100)
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52BL4EB)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3601021)
- EATON WIRING DEVICES Connector Vinyl 20A 125V Yel (4228-BOX)
- EATON WIRING DEVICES 15A/125V Yel Gnd 3Wre Conn (BP4887)
- EATON WIRING DEVICES Connector Comm Yellow 15A 125V (4882-BOX)
- EATON WIRING DEVICES Connector M Plug 15A 125V Yel (4887-BOX)
- EATON WIRING DEVICES Connector Groundg Yel 15A 125V (2887-BOX)
- EATON WIRING DEVICES Connector Yellow 20A 250V (4229-BOX)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- Eaton Wiring Devices Straight Blade Devices