Shop All Straight Blade Connectors
Eaton Wiring Devices
Connector 2Wire 15A 125V Blk
Mfr # 86BK-BOX
Zoro # G807042965
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Number of Wires 2
- Standards UL Certified
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 86BK-BOX
- Zoro # G807042965
- UPC # 32664207303
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Maximum Wire Size | 4 AWG |
Minimum Wire Size | 12 AWG |
Details
Voltage | 125V |
Number of Poles | 2 |
Number of Wires | 2 |
Standards | UL Certified |
Material | Rubber |
Amps | 15 A |
Color | Black |
Weight | 0.052 lb |
Grade | Industrial; Standard |
Grounding Style | Non-Grounding |
Blade Type | Straight Blade |
Contact Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 1NO, SS, 22mm (XB5AG21)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Yellow (HBL26CM10)
- ABB A16-30-10-84, A16, 3P CONTACTOR 110/50 (A16-30-10-84)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO31001021)
- EATON WIRING DEVICES Connector Yellow 20A 250V (4229-BOX)
- EATON WIRING DEVICES Connector Vinyl 20A 125V Yel (4228-BOX)
- EATON WIRING DEVICES Connector Comm Yellow 15A 125V (4882-BOX)
- EATON WIRING DEVICES Connector M Plug 15A 125V Yel (4887-BOX)
- EATON WIRING DEVICES Connector Groundg Yel 15A 125V (2887-BOX)
- EATON WIRING DEVICES 15A/125V Yel Gnd 3Wre Conn (BP4887)
- PASS & SEYMOUR 20A Wht Armor Connector (PS520CACC20)
- Eaton Wiring Devices Straight Blade Connectors