Shop All Locking Connectors
Eaton Wiring Devices
Conn Lck 30A Blk/Wht
Mfr # L630C
Zoro # G907043008
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Voltage 250V
- NEMA Configuration L6-30
- Color - Plugs and Receptacles Black, white
- Grade - Plugs and Receptacles Commercial specification grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # L630C
- Zoro # G907043008
- UPC # 32664393600
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Dia. Range | 0.25-0.69in |
Details
Amps | 30A |
Voltage | 250V |
NEMA Configuration | L6-30 |
Color - Plugs and Receptacles | Black, white |
Grade - Plugs and Receptacles | Commercial specification grade |
Special Features | Watertight locking receptacle |
Material | Thermoplastic |
Standards | UL Listed |
Type | Locking connector |
Number Of Poles | Two-pole |
weight | .28 LB |
Number Of Wires | Three-wire, grounding |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGM)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J242010CHQRWW)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC050)
- 3M Shrink Tubing, 0.75in ID, Clear, 6in, PK10 (FP301-3/4-6"-CLEAR-10-10 PC PKS)
- EATON WIRING DEVICES Connector Lck Grounding 2P/3Wr (L620C)
- EATON WIRING DEVICES Connector Locking Blk 20A/125V (L520C)
- EATON WIRING DEVICES 30A Twistlock 3Wire Connector (L530C)
- EATON WIRING DEVICES Conn Lck 20A 125/250V Blk/Wht (L1420C)
- EATON WIRING DEVICES Cwl515C 15A/125V Body (CWL515C)
- AC WORKS NEMA L7-20R 20A 277V 3-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL720R-BK)
- LEVITON 30A Locking Connector 4P 5W 120/208Vac L21-30R Bk/Wt (2813)
- Eaton Wiring Devices Locking Devices